Zoro Homepage

CABAYONET

  • Mfr # CB1J2218PC

  • Zoro # G107582154


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
22-18
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Service Rating
A
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1J2218PC
Zoro #
G107582154
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18,16

Details

Insert Arrangement
22-18
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Service Rating
A
Mounting Type
Cable
Operating Voltage DC
700
Sealing
No
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Insert Material
Neoprene
Contact Plating
Silver
Connector Type
Circular
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
No. of Contacts
8
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.