Zoro Homepage

CABAYONET

  • Mfr # CB22428SCAU

  • Zoro # G507582334


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22428SCAU
Zoro #
G507582334
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Service Rating
I
Contact Plating
Gold
Insert Arrangement
24-11
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Amperage Rating
22A
Termination Method
Crimp
Connector Type
Circular
Sealing
No
Connector Style
Receptacle
Contact Mating Life
2000
Insert Material
Neoprene
Grommet & Seals Material
Silicone
Mounting Type
Box Mount
No. of Contacts
24
Shell Color
Olive Drab
Contact Style
Pin
Operating Voltage AC V RMS Max
1050
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.