Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CB224A28SWC

  • Zoro # G707582134


product price: $74.45
/ea

Key Features

Insert Arrangement
24A28
Connector Style
Receptacle
Mounting Type
Box Mount
Contact Style
Pin
Operating Voltage AC V RMS Max
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB224A28SWC
Zoro #
G707582134
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Insert Arrangement
24A28
Connector Style
Receptacle
Mounting Type
Box Mount
Contact Style
Pin
Operating Voltage AC V RMS Max
200
Contact Plating
Silver
Insert Rotation/Keying
W
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Shell Color
Olive Drab
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
28
Amperage Rating
22A
Sealing
No
Service Rating
I
Shielding
Yes
Operating Voltage DC
250
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Termination Method
Crimp
Insert Material
Neoprene
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.