Zoro Homepage

CABAYONET

  • Mfr # CB22811PC

  • Zoro # G307582121


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Sealing
No
Service Rating
A
Contact Mating Life
2000
Shell Color
Olive Drab
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22811PC
Zoro #
G307582121
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Sealing
No
Service Rating
A
Contact Mating Life
2000
Shell Color
Olive Drab
Contact Material
Copper Alloy
Insert Arrangement
28-11
Grommet & Seals Material
Silicone
Termination Method
Crimp
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Operating Voltage DC
700
Mounting Type
Box Mount
No. of Contacts
22
Specification
MIL-DTL-5015 Type
Shielding
Yes
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Style
Pin
Connector Type
Circular
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A & 41A
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.