Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CB6J2218SC

  • Zoro # G407582366


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Shell Color
Olive Drab
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6J2218SC
Zoro #
G407582366
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18,16

Details

Termination Method
Crimp
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Shell Color
Olive Drab
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Sealing
No
Operating Voltage DC
700
Connector Type
Circular
Shielding
Yes
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Contact Style
Pin
Contact Material
Copper Alloy
No. of Contacts
8
Insert Material
Neoprene
Contacts Supplied
Yes
Connector Style
Plug
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Normal
Insert Arrangement
22-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.