Zoro Homepage

CABAYONET

  • Mfr # CB6J2223SC

  • Zoro # G807582447


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
No. of Contacts
8
Contacts Supplied
Yes
Connector Style
Plug
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6J2223SC
Zoro #
G807582447
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Insert Rotation/Keying
Normal
No. of Contacts
8
Contacts Supplied
Yes
Connector Style
Plug
Contact Mating Life
2000
Mounting Type
Cable
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Plating
Silver
Sealing
No
Amperage Rating
41A
Operating Voltage DC
1250
Grommet & Seals Material
Silicone
Shielding
Yes
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500/900
Contact Style
Pin
Service Rating
D
Insert Arrangement
22-23
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.