Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CB6J2223SS

  • Zoro # G607582364


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Service Rating
D
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500/900
Insert Arrangement
22-23
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB6J2223SS
Zoro #
G607582364
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Service Rating
D
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500/900
Insert Arrangement
22-23
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Connector Style
Plug
Contact Style
Pin
Connector Type
Circular
Amperage Rating
41A
Contact Mating Life
2000
Sealing
No
Mounting Type
Cable
Grommet & Seals Material
Silicone
No. of Contacts
8
Termination Method
Solder
Contact Plating
Silver
Shielding
Yes
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Operating Voltage DC
1250
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.