Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CB6M2822SC

  • Zoro # G707582066


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
900
Specification
MIL-DTL-5015 Type
Mounting Type
Cable
Grommet & Seals Material
Silicone
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6M2822SC
Zoro #
G707582066
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Operating Voltage AC V RMS Max
900
Specification
MIL-DTL-5015 Type
Mounting Type
Cable
Grommet & Seals Material
Silicone
Amperage Rating
22A
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Contact Plating
Silver
Insert Arrangement
28-22
Service Rating
D
Sealing
No
Shielding
Yes
Insert Material
Neoprene
No. of Contacts
6
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Socket
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Type
Circular
Shell Color
Olive Drab
Connector Style
Plug
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Contact Mating Life
2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.