Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CB6P2210PC

  • Zoro # G507582136


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
22-10
No. of Contacts
4
Shielding
Yes
Contact Size
4#16
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6P2210PC
Zoro #
G507582136
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Insert Arrangement
22-10
No. of Contacts
4
Shielding
Yes
Termination Method
Crimp
Contact Mating Life
2000
Connector Style
Plug
Contact Style
Pin
Amperage Rating
22A
Shell Material
Aluminum Alloy
Contact Plating
Silver
Mounting Type
Cable
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Connector Type
Circular
Insert Rotation/Keying
Normal
Sealing
No
Contacts Supplied
Yes
Operating Voltage DC
1750
Service Rating
E
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.