Zoro Homepage

CABAYONET

  • Mfr # CB6P2219PS

  • Zoro # G507582365


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6P2219PS
Zoro #
G507582365
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#15

Details

Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Service Rating
A
Contacts Supplied
Yes
Connector Style
Plug
Operating Voltage DC
700
Mounting Type
Cable
Insert Rotation/Keying
Normal
Sealing
No
Amperage Rating
22A
Shell Color
Olive Drab
No. of Contacts
14
Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Insert Arrangement
22-19
Contact Material
Copper Alloy
Contact Mating Life
2000
Connector Type
Circular
Grommet & Seals Material
Silicone
Termination Method
Solder
Insert Material
Neoprene
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.