Zoro Homepage

CAC 10C 1016 PIN RECP BOX

  • Mfr # CA02L181PBA232

  • Zoro # G507547289


product price: $47.15
/ea

Key Features

Insert Arrangement
18-1
Contact Style
Pin
Connector Style
Receptacle
Mounting Type
Box Mount
No. of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA02L181PBA232
Zoro #
G507547289
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Insert Arrangement
18-1
Contact Style
Pin
Connector Style
Receptacle
Mounting Type
Box Mount
No. of Contacts
10
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Termination Method
Solder
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.