CAC 13C 1316 PIN RECP BOX
Mfr # CA02COME2011PB
Zoro # G807548566
product price: $43.45
/eaKey Features
Operating Voltage DC
700
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Contact Size
18#15,4#25
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA02COME2011PB
Zoro #
G807548566
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#15,4#25
Details
Operating Voltage DC
700
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Termination Method
Solder
Connector Type
Connector Circular
Insert Arrangement
28-11
Amperage Rating
22A & 41A
No. of Contacts
22
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.