Zoro Homepage

CAC 14C 1416 PIN PLUG

  • Mfr # CA06COME2027PB01A176

  • Zoro # G307541173


product price: $88.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
14
Contact Style
Pin
Contact Size
1#0
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06COME2027PB01A176
Zoro #
G307541173
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

No. of Contacts
14
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Style
Plug
Amperage Rating
22A
Insert Material
Neoprene
Insert Arrangement
20-27
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.