
CAC 14C 1416 PIN PLUG
Mfr # CA06COME2027PWF42
Zoro # G407541028
product price: $50.15
/eaKey Features
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Contact Size
1#0
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06COME2027PWF42
Zoro #
G407541028
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
1#0
Details
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Termination Method
Solder
Connector Style
Plug
No. of Contacts
14
Operating Voltage DC
700
Amperage Rating
22A
Contact Style
Pin
Insert Arrangement
20-27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.