Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAC 17C 1716 PIN PLUG

  • Mfr # CA06COME2029PB01F42

  • Zoro # G507164301


product price: $34.39
/ea

Key Features

Contact Size
1#0
Operating Voltage DC
700
Insert Arrangement
20-29
Mounting Type
Cable
No. of Contacts
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA06COME2029PB01F42
Zoro #
G507164301
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Operating Voltage DC
700
Insert Arrangement
20-29
Mounting Type
Cable
No. of Contacts
17
Contact Style
Pin
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.