Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAC 22C 1816 412 PIN PLUG

  • Mfr # CB6E2811PSA34

  • Zoro # G307543207


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
No. of Contacts
22
Connector Style
Plug
Mounting Type
Cable
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2811PSA34
Zoro #
G307543207
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Insert Material
Neoprene
No. of Contacts
22
Connector Style
Plug
Mounting Type
Cable
Sealing
No
Contact Material
Copper Alloy
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Shell Color
Silver
Insert Rotation/Keying
Normal
Connector Type
Circular
Service Rating
A
Shell Plating
Bright Nickel
Specification
MIL-DTL-5015 Type
Insert Arrangement
28-11
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Operating Voltage DC
700
Contact Plating
Silver
Contact Style
Pin
Amperage Rating
22A & 41A
Shielding
Yes
Operating Voltage AC V RMS Max
500
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.