CAC 2C 216S PIN RECP BOX
Mfr # CA02COME10SL4PB
Zoro # G307166918
product price: $16.55
/eaKey Features
Insulation Material
Neoprene
Maximum Voltage
500 V
Current
22 A
Connector Type
Connector Circular
Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA02COME10SL4PB
Zoro #
G307166918
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#15S
Details
Item
Connector Circular
Insulation Material
Neoprene
Maximum Voltage
500 V
Current
22 A
Connector Type
Connector Circular
Type
Receptacle
No. of Contacts
2
Termination Method
Solder
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Connector Style
Receptacle
Insert Arrangement
10SL-4
Operating Voltage DC
700
Amperage Rating
22A
Maximum Conductors
2
Termination Style
Solder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.