Zoro Homepage

CAC 2C 216S SKT PLUG RTANG

  • Mfr # CA08COME10SL4S01A176

  • Zoro # G307170533


product price: $39.49
/ea

Key Features

Insert Material
Neoprene
Insert Arrangement
10SL-4
Connector Style
Plug
Operating Voltage DC
700
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA08COME10SL4S01A176
Zoro #
G307170533
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Insert Material
Neoprene
Insert Arrangement
10SL-4
Connector Style
Plug
Operating Voltage DC
700
Amperage Rating
22A
Contact Style
Pin
Mounting Type
Cable
No. of Contacts
2
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.