CAC 2C 216S SKT PLUG RTANG
Mfr # CA08COME10SL4SB01
Zoro # G107494037
product price: $44.85
/eaKey Features
No. of Contacts
2
Operating Voltage AC V RMS Max
500
Insert Arrangement
10SL-4
Amperage Rating
22A
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA08COME10SL4SB01
Zoro #
G107494037
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#15S
Details
No. of Contacts
2
Operating Voltage AC V RMS Max
500
Insert Arrangement
10SL-4
Amperage Rating
22A
Connector Style
Plug
Contact Style
Pin
Operating Voltage DC
700
Insert Material
Neoprene
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.