Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAC 2C 216S SKT RECP BOX

  • Mfr # CA02COME10SL4SB

  • Zoro # G507171064


product price: $16.85
/ea

Key Features

Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contact Size
2#15S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA02COME10SL4SB
Zoro #
G507171064
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
No. of Contacts
2
Insert Material
Neoprene
Insert Arrangement
10SL-4
Connector Type
Connector Circular
Termination Method
Solder
Contact Style
Pin
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.