Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAC 2C 28 PIN PLUG

  • Mfr # CA06COME2023PBF42

  • Zoro # G207543888


product price: $36.99
/ea

Key Features

Insert Material
Neoprene
Contact Style
Pin
Operating Voltage DC
700
Insert Arrangement
20-23
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA06COME2023PBF42
Zoro #
G207543888
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Insert Material
Neoprene
Contact Style
Pin
Operating Voltage DC
700
Insert Arrangement
20-23
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Amperage Rating
74A
Connector Style
Plug
Mounting Type
Cable
No. of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.