Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAC 2C 28 PIN PLUG

  • Mfr # CA06COME221PWB

  • Zoro # G207543901


product price: $98.55
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
900
No. of Contacts
2
Amperage Rating
74A
Contact Style
Pin
Insert Arrangement
22-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06COME221PWB
Zoro #
G207543901
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Operating Voltage AC V RMS Max
900
No. of Contacts
2
Amperage Rating
74A
Contact Style
Pin
Insert Arrangement
22-1
Mounting Type
Cable
Operating Voltage DC
1250
Insert Material
Neoprene
Termination Method
Solder
Connector Style
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.