Zoro Homepage

CAC 3C 316S PIN RECP BOX

  • Mfr # CA02COME10SL3PB

  • Zoro # G807166784


product price: $16.85
/ea

Key Features

Insulation Material
Neoprene
Maximum Voltage
500 V
Current
22 A
Number of Ports
3
Standards
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA02COME10SL3PB
Zoro #
G807166784
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Item
Connector Circular
Insulation Material
Neoprene
Maximum Voltage
500 V
Current
22 A
Number of Ports
3
Standards
MIL-DTL-5015 Type
Connector Type
Connector Circular
Type
Receptacle
Insert Arrangement
10SL-3
Termination Method
Solder
Amperage Rating
22A
Insert Material
Neoprene
Connector Style
Receptacle
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
No. of Contacts
3
Maximum Conductors
3
Termination Style
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.