Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAC 3C 316S SKT PLUG

  • Mfr # CA06COME10SL3SB

  • Zoro # G207170497


product price: $42.59
/ea

Key Features

Contact Size
3#15S
Termination Method
Solder
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Insert Arrangement
10SL-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06COME10SL3SB
Zoro #
G207170497
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Termination Method
Solder
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Insert Arrangement
10SL-3
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Style
Plug
No. of Contacts
3
Amperage Rating
22A
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.