
CAC 3C 316S SKT PLUG
Mfr # CA06COME10SL3SB44
Zoro # G807170583
product price: $51.79
/eaKey Features
Contact Style
Pin
No. of Contacts
3
Operating Voltage DC
700
Connector Style
Plug
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06COME10SL3SB44
Zoro #
G807170583
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#15S
Details
Contact Style
Pin
No. of Contacts
3
Operating Voltage DC
700
Connector Style
Plug
Termination Method
Solder
Insert Arrangement
10SL-3
Insert Material
Neoprene
Amperage Rating
22A
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.