Zoro Homepage

CAC 3C 316S SKT PLUG RTANG

  • Mfr # CA08COME10SL3SB

  • Zoro # G607170592


product price: $50.79
/ea

Key Features

Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Amperage Rating
22A
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA08COME10SL3SB
Zoro #
G607170592
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Amperage Rating
22A
Specification
MIL-DTL-5015 Type
Contact Style
Pin
No. of Contacts
3
Connector Style
Plug
Connector Type
Connector Circular
Insert Material
Neoprene
Insert Arrangement
10SL-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.