CAC 3C 316S SKT PLUG RTANG
Mfr # CA08COME10SL3SB01
Zoro # G407489856
product price: $45.59
/eaKey Features
Contact Size
3#15S
Connector Style
Plug
No. of Contacts
3
Connector Type
Connector Circular
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA08COME10SL3SB01
Zoro #
G407489856
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#15S
Details
Connector Style
Plug
No. of Contacts
3
Connector Type
Connector Circular
Insert Material
Neoprene
Amperage Rating
22A
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Arrangement
10SL-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.