Zoro Homepage

CAC 3C 316S SKT PLUG RTANG

  • Mfr # CA08COME10SL3SBF80A176

  • Zoro # G607490065


product price: $48.15
/ea

Key Features

Mounting Type
Cable
Operating Voltage DC
700
Connector Style
Plug
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA08COME10SL3SBF80A176
Zoro #
G607490065
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15S

Details

Mounting Type
Cable
Operating Voltage DC
700
Connector Style
Plug
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Arrangement
10SL-3
No. of Contacts
3
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.