Zoro Homepage

CAC 3C 38 SKT PLUG

  • Mfr # CA06COME2019SB01F0

  • Zoro # G407489788


product price: $68.25
/ea

Key Features

Insert Material
Neoprene
Amperage Rating
74A
No. of Contacts
3
Contact Style
Pin
Contact Size
3#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06COME2019SB01F0
Zoro #
G407489788
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Insert Material
Neoprene
Amperage Rating
74A
No. of Contacts
3
Contact Style
Pin
Insert Arrangement
20-19
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Mounting Type
Cable
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.