
CAC 3C 38 SKT PLUG
Mfr # CA06COME2019SBF80
Zoro # G507489787
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Amperage Rating
74A
Contact Size
3#16
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA06COME2019SBF80
Zoro #
G507489787
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#16
Details
Amperage Rating
74A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Mounting Type
Cable
Connector Style
Plug
No. of Contacts
3
Insert Arrangement
20-19
Contact Style
Pin
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.