Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAC 4C 216 28 SKT PLUG

  • Mfr # CA06COME2024SB01

  • Zoro # G207490151


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Connector Style
Plug
Contact Size
1#0
Operating Voltage DC
700
Insert Arrangement
20-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06COME2024SB01
Zoro #
G207490151
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Mounting Type
Cable
Connector Style
Plug
Operating Voltage DC
700
Insert Arrangement
20-24
Contact Style
Socket
Termination Method
Crimp
Amperage Rating
22A & 74A
Operating Voltage AC V RMS Max
500
No. of Contacts
4
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.