Zoro Homepage

CAC 4C 412 PIN PLUG

  • Mfr # CA06COME204P44

  • Zoro # G407540229


product price: $69.99
/ea

Key Features

No. of Contacts
4
Operating Voltage DC
1250
Insert Arrangement
20-4
Contact Style
Pin
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06COME204P44
Zoro #
G407540229
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

No. of Contacts
4
Operating Voltage DC
1250
Insert Arrangement
20-4
Contact Style
Pin
Connector Style
Plug
Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Amperage Rating
41A
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.