Zoro Homepage

CAC 4C 412 SKT PLUG

  • Mfr # CA06COME204SF80

  • Zoro # G307490945


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Contact Size
4#12
Mounting Type
Cable
Insert Arrangement
20-4
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06COME204SF80
Zoro #
G307490945
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Style
Pin
Mounting Type
Cable
Insert Arrangement
20-4
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Connector Style
Plug
Amperage Rating
41A
No. of Contacts
4
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.