
CAC 4C 412 SKT PLUG
Mfr # CA06COME204SF80F0
Zoro # G907490871
product price: $61.79
/eaKey Features
Insert Arrangement
20-4
Mounting Type
Cable
Insert Material
Neoprene
Contact Size
4#12
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06COME204SF80F0
Zoro #
G907490871
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#12
Details
Insert Arrangement
20-4
Mounting Type
Cable
Insert Material
Neoprene
Connector Style
Plug
Operating Voltage AC V RMS Max
900
Contact Style
Pin
Operating Voltage DC
1250
No. of Contacts
4
Amperage Rating
41A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.