Zoro Homepage

CAC 4C 412 SKT PLUG

  • Mfr # CA06COME204SF80F97

  • Zoro # G707490866


product price: $43.15
/ea

Key Features

Operating Voltage DC
1250
Insert Material
Neoprene
Insert Arrangement
20-4
Amperage Rating
41A
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06COME204SF80F97
Zoro #
G707490866
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Operating Voltage DC
1250
Insert Material
Neoprene
Insert Arrangement
20-4
Amperage Rating
41A
Operating Voltage AC V RMS Max
900
Connector Style
Plug
No. of Contacts
4
Mounting Type
Cable
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.