CAC 5C 516S PIN RECP BOX
Mfr # CA02COME14S5P
Zoro # G607174361
product price: $12.75
/eaKey Features
Connector Type
Connector Circular
Insert Arrangement
10SLA4
Amperage Rating
22A
Operating Voltage DC
250
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA02COME14S5P
Zoro #
G607174361
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#15S
Details
Connector Type
Connector Circular
Insert Arrangement
10SLA4
Amperage Rating
22A
Operating Voltage DC
250
Termination Method
Solder
No. of Contacts
5
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.