Zoro Homepage

CAC 5C 516S PIN RECP BOX

  • Mfr # CA02COME14S5P01

  • Zoro # G807174345


product price: $12.69
/ea

Key Features

Mounting Type
Box Mount
Operating Voltage AC V RMS Max
200
Amperage Rating
22A
Contact Size
5#15S
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA02COME14S5P01
Zoro #
G807174345
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Mounting Type
Box Mount
Operating Voltage AC V RMS Max
200
Amperage Rating
22A
Connector Style
Receptacle
Operating Voltage DC
250
Insert Arrangement
10SLA4
No. of Contacts
5
Contact Style
Pin
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.