Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAC 5C 516S PIN RECP BOX

  • Mfr # CA02COME14S5PBF80A176

  • Zoro # G207548333


product price: $21.99
/ea

Key Features

Operating Voltage DC
250
Contact Style
Pin
Amperage Rating
22A
Operating Voltage AC V RMS Max
200
No. of Contacts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA02COME14S5PBF80A176
Zoro #
G207548333
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15S

Details

Operating Voltage DC
250
Contact Style
Pin
Amperage Rating
22A
Operating Voltage AC V RMS Max
200
No. of Contacts
5
Insert Material
Neoprene
Mounting Type
Box Mount
Connector Style
Receptacle
Insert Arrangement
10SLA4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.