CAC 5C 516S PIN RECP BOX
Mfr # CA02COME16S8PBF80
Zoro # G607548612
product price: $24.75
/eaKey Features
Amperage Rating
22A
Operating Voltage DC
700
Contact Style
Pin
Insert Material
Neoprene
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA02COME16S8PBF80
Zoro #
G607548612
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
Amperage Rating
22A
Operating Voltage DC
700
Contact Style
Pin
Insert Material
Neoprene
Connector Style
Receptacle
No. of Contacts
3
Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Insert Arrangement
16S-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.