Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAC 6C 416 28 PIN PLUG

  • Mfr # CA06COME208PBF80

  • Zoro # G207540771


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Insert Material
Neoprene
Contact Style
Pin
Contact Size
11#16
No. of Contacts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06COME208PBF80
Zoro #
G207540771
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Mounting Type
Cable
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
6
Operating Voltage DC
250
Amperage Rating
22A & 74A
Connector Style
Plug
Insert Arrangement
20-8
Operating Voltage AC V RMS Max
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.