Zoro Homepage

CAC 6C 416 28 SKT RECP BOX

  • Mfr # CA02COME208SB01

  • Zoro # G607486228


product price: $47.85
/ea

Key Features

Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Operating Voltage DC
250
Insert Material
Neoprene
Contact Size
11#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA02COME208SB01
Zoro #
G607486228
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Operating Voltage DC
250
Insert Material
Neoprene
Contact Style
Pin
Amperage Rating
22A & 74A
Termination Method
Crimp
No. of Contacts
6
Insert Arrangement
20-8
Mounting Type
Box Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.