Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAC 7C 716S PIN RECP BOX

  • Mfr # CA02COME14SA7P01F0

  • Zoro # G707549250


product price: $7.99
/ea

Key Features

Insert Material
Neoprene
Connector Style
Receptacle
Contact Size
7#15S
Contact Style
Pin
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA02COME14SA7P01F0
Zoro #
G707549250
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

Insert Material
Neoprene
Connector Style
Receptacle
Contact Style
Pin
Amperage Rating
22A
Operating Voltage DC
700
Insert Arrangement
14SA7
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
500
No. of Contacts
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.