Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAC 7C 716S SKT RECP BOX

  • Mfr # CA02COME16S1SB01

  • Zoro # G807171641


product price: $29.99
/ea

Key Features

Connector Type
Connector Circular
Connector Style
Receptacle
Insert Material
Neoprene
Insert Arrangement
16S-1
No. of Contacts
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA02COME16S1SB01
Zoro #
G807171641
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Connector Type
Connector Circular
Connector Style
Receptacle
Insert Material
Neoprene
Insert Arrangement
16S-1
No. of Contacts
7
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Contact Style
Pin
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.