Zoro Homepage

CACOMB 3C 38 SKT PLUG

  • Mfr # CA06COME222SBF80G4044

  • Zoro # G607489960


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Insert Arrangement
22-2
No. of Contacts
3
Amperage Rating
41A
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06COME222SBF80G4044
Zoro #
G607489960
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Contact Style
Pin
Insert Arrangement
22-2
No. of Contacts
3
Amperage Rating
41A
Mounting Type
Cable
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Insert Material
Neoprene
Connector Style
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.