CANCA20L2816PB
Mfr # CA20L2816PB
Zoro # G107677089
product price: $61.39
/eaKey Features
No. of Contacts
20
Insert Arrangement
28-16
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA20L2816PB
Zoro #
G107677089
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
20#15
Details
No. of Contacts
20
Insert Arrangement
28-16
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage DC
700
Connector Style
Receptacle
Mounting Type
Box Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.