Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CANCA3100E242PB03F0

  • Mfr # CA3100E242PB03F0

  • Zoro # G607677152


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Connector Type
Circular
Contact Mating Life
500
Termination Method
Crimp
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E242PB03F0
Zoro #
G607677152
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Connector Style
Receptacle
Connector Type
Circular
Contact Mating Life
500
Termination Method
Crimp
Insert Material
Neoprene
Contact Style
Pin
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Service Rating
D
Amperage Rating
41A
Endbell Type
Heat Shrink Adaptor
Crimp Wire Gauge
2,00-3,00 mm2
Contacts Supplied
No
Contact Plating
Silver
Operating Voltage AC V RMS Max
900
Sealing
IP67
No. of Contacts
7
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Insert Arrangement
24-2
Shell Material
Aluminum Alloy
Shielding
Yes
Shell Color
Olive Drab
Mounting Type
Wall - Rear Mount - Threaded Holes
Specification
VG95234
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.