Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CANCA3100E2815SBF80A152F0

  • Mfr # CA3100E2815SBF80A152F0

  • Zoro # G007677028


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-15
No. of Contacts
35
Mounting Type
Wall Mount
Amperage Rating
22A
Contact Size
35#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3100E2815SBF80A152F0
Zoro #
G007677028
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Insert Arrangement
28-15
No. of Contacts
35
Mounting Type
Wall Mount
Amperage Rating
22A
Insert Material
Neoprene
Connector Style
Plug
Contact Style
Pin
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.