Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CANCA3100F2422SB

  • Mfr # CA3100F2422SB

  • Zoro # G307677094


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Solder
Insert Material
Neoprene
Connector Type
Circular
Contact Mating Life
500
No. of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100F2422SB
Zoro #
G307677094
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Termination Method
Solder
Insert Material
Neoprene
Connector Type
Circular
Contact Mating Life
500
No. of Contacts
4
Insert Arrangement
24-22
Connector Style
Receptacle
Specification
VG95234
Mounting Type
Wall - Rear Mount - Thru Holes
Operating Voltage AC V RMS Max
900
Amperage Rating
22A & 41A
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Style
Pin
Contacts Supplied
Yes
Contact Plating
Silver
Service Rating
D
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Operating Voltage DC
1250
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.