Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CANCA3101E2812SXBF80

  • Mfr # CA3101E2812SXBF80

  • Zoro # G207676838


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Orientation
Straight
Contact Material
Copper Alloy
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2812SXBF80
Zoro #
G207676838
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Orientation
Straight
Contact Material
Copper Alloy
Contact Plating
Silver
Termination Method
Crimp
Operating Voltage DC
700
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Insert Arrangement
28-12
Operating Voltage AC V RMS Max
500
Service Rating
A
Contacts Supplied
Yes
No. of Contacts
26
Crimp Wire Gauge
18,16
Contact Mating Life
500
Connector Type
Circular
Insert Rotation/Keying
X
Shielding
Yes
Endbell Type
Cable Clamp
Sealing
IP67
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
180
Mounting Type
Cable
Amperage Rating
22A
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.