Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CANCA3102E2411PWBF80F0

  • Mfr # CA3102E2411PWBF80F0

  • Zoro # G807676771


product price: $32.15
/ea

Key Features

Termination Method
Crimp
Shielding
Yes
Operating Voltage AC V RMS Max
500
Contact Size
4#8
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2411PWBF80F0
Zoro #
G807676771
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Termination Method
Crimp
Shielding
Yes
Operating Voltage AC V RMS Max
500
Specification
VG95234
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
W
Contacts Supplied
No
Contact Plating
Silver
Shell Color
Olive Drab
Contact Material
Copper Alloy
Contact Mating Life
500
Sealing
IP67
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Rotation Angle
35
Insert Arrangement
24-11
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Amperage Rating
41A & 74A
No. of Contacts
9
Service Rating
A
Crimp Wire Gauge
14, 12, 10, 8
Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.